Buy more than* S$200* and get FREE SHIPPING

  • 125V 5.2mm Diameter Fuse

125V 5.2mm Diameter Fuse EA758ZW-2

by ESCO
4.25 (4)
Item.#
03586405
Mfr.#
EA758ZW-2
Package Qty.
1Set(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
5.2
Overall Length (mm)
20
Rated Current (A)
2
Rated Voltage (V)
125
ESCO Part Number
EA758ZW-2