Buy more than* S$200* and get FREE SHIPPING

  • 125V 5.2mm Diameter Fuse

125V 5.2mm Diameter Fuse EA758ZW-3

by ESCO
4.25 (4)
Item.#
03586414
Mfr.#
EA758ZW-3
Package Qty.
1Set(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
5.2
Overall Length (mm)
20
Rated Current (A)
3
Rated Voltage (V)
125
ESCO Part Number
EA758ZW-3
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-22 15:18:31
There is not a store dealing handy small fuse in the vicinity and it is handy. I am saved because I can choose a fine type.
This review is about item#3586405.
Spare parts
3
From Japan
On 2016-11-21 16:46:30
I am using it without problems. It is cheaper to purchase than a businessman. However, although it was good with a small amount ...
This review is about item#3586396.
Maintenance of electronic equipment
4
From Japan
On 2015-01-17 07:12:35
I like the price cheaply compared with other stores, I like it. Although it is not compared with other products, it seems that direct current resistance is somewhat larger for this current value. There was no particular problem with the incorporation of equipment.
This review is about item#03586362.
Protection of electrical equipment
5
From Japan
On 2013-12-18 00:31:12
Protective fuse of weak electric appliances burned, I wasted several fuses to search for a short spot so I went to buy a protective fuse and sold it at 289 to 328 yen for 2 to 3 at an electric shop, home center. I did not know how many shorts could be found, so I bought it because it was cheap 10 pieces.
This review is about item#03586423.