Buy more than* S$200* and get FREE SHIPPING

  • 1.0Ax250V 5.2mm Diameter Fuse

1.0Ax250V 5.2mm Diameter Fuse EA758ZX-4

by ESCO
5.00 (2)
Item.#
03586554
Mfr.#
EA758ZX-4
Package Qty.
1Set(10PC)
Ship pack of
1
7.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
250
Rated Current (A)
4
Diameter (mm)
diameter 5.2
Overall Length (mm)
20
ESCO Part Number
EA758ZX-4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Reserve
5
From Japan
On 2015-04-16 16:27:26
250V 1.5A 20mm type of fuse is not be easily sold in hardware store I was in trouble, but I bought 10 pieces because the price was cheap. It is in use without any problems.
This review is about item#03586527.
Fuse for overcurrent protection of the tester
5
From Japan
On 2015-01-12 20:52:23
Since I was looking for this capacity of this size was saved. It is inspiring because was Monotarou thing therefore not seen easily. That the search was also took much time a little in Monotarou. Because that would skip this fuse of carelessness in the protection circuit in the measurement of a tester, it is safe because I've ten bought.
This review is about item#03586457.