Buy more than* S$200* and get FREE SHIPPING

  • Steel Seal Box

Steel Seal Box EA762AD-11

by ESCO
5.00 (1)
Item.#
03589494
Mfr.#
EA762AD-11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Blue
Outside Dimension (mm)
110x95x93
ESCO Part Number
EA762AD-11
Partition Plate
2P (15mm) 1 sheet, 4P (31mm) 1 sheet, 5P (39mm) 1 sheet, 8P (63mm) 1 piece
Accessories
Key, the partition plate
Weight (kg)
0.33
Capacity
(In the case of subjects marked 25 x 60 x 5mm) about 24 sheets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mark with the company
5
From Japan
On 2016-02-16 20:42:42
It is easy to use.
This review is about item#03589512.