Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Seal Box

Steel Seal Box EA762AD-12

by ESCO
5.00 (1)
Item.#
03589512
Mfr.#
EA762AD-12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Blue
Outside Dimension (mm)
196x156x96
Inside Dimension (mm)
170x123x47 +30 (top cover)
Partition Plate
2P (15mm) 4 pieces, 5P (39mm) 20 sheet, 10P (79mm) 5 sheets (horizontal partition of 239mm especially two) 5L
Accessories
Key, the partition plate
Weight (kg)
0.85
Capacity
(In the case of the subject mark 25x60x5mm) about 100 sheets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mark with the company
5
From Japan
On 2016-02-16 20:42:42
It is easy to use.
This review is about item#03589512.