Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Seal Box

Steel Seal Box EA762AD-13

by ESCO
5.00 (1)
Item.#
03589521
Mfr.#
EA762AD-13
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Blue
Outside Dimension (mm)
262x188x96
ESCO Part Number
EA762AD-13
Partition Plate
2P (15mm) 4 pieces, 5P (39mm) 20 sheet, 10P (79mm) 5 sheets (horizontal partition of 239mm especially two) 5L
Accessories
Key, the partition plate
Weight (kg)
1.3
Inside Dimension (mm)
(Not including protrusions) 227x47x216
Capacity
(In the case of the subject mark 25x60x5mm) 168 pieces About
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mark with the company
5
From Japan
On 2016-02-16 20:42:42
It is easy to use.
This review is about item#03589512.