Buy more than* S$200* and get FREE SHIPPING

  • Drawing Clear Holders

Drawing Clear Holders EA762CF-2A

by ESCO
3.00 (1)
Item.#
03590492
Mfr.#
EA762CF-2A
Package Qty.
1Pack(10Sheet)
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Material
PP sheet
Cover Outer Dimensions (mm)
609x438
ESCO Part Number
EA762CF-2A
Thickness (mm)
0.2
Accessories
Header label
Size
A2
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In addition to drawings, used for storage of newspapers
3
From Japan
On 2017-03-05 01:06:35
It can be used normally, because I purchase A2, because the version is big, I want a thicker and stronger product, hopefully I am a clear file, so I want a thing with more transparency
This review is about item#03590492.