Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Business Cards Store Box

Business Cards Store Box EA762CJ-2

by ESCO
3.00 (1)
Item.#
03590702
Mfr.#
EA762CJ-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Dimensions (Width x Depth x Height)(mm)
103x180x70
Storage Number of Sheets
500
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
business card holder
3
From Japan
On 2016-04-16 11:11:10
It is not normal and it is normal.
This review is about item#03590702.