Buy more than* S$200* and get FREE SHIPPING

  • Business Card Book

Business Card Book EA762CJ-52

by ESCO
Item.#
03590833
Mfr.#
EA762CJ-52
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.19 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Number of Holes
30
Color
Black
Material
Cover / polypropylene
Accessories
3 color classification indexing
Storage Number of Sheets
300 sheets
Size
A4 portrait
Specification
Plastic ring binder, insertion, replacement type
ESCO Part Number
EA762CJ-52
Dimensions (Width W x Depth D x Height H) (mm)
253x22x316