Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Business Card Book

Business Card Book EA762CJ-62

by ESCO
Item.#
03590851
Mfr.#
EA762CJ-62
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
30
Color
Black
Dimensions (Width W x Depth D x Height H) (mm)
260x30x316
Material
Table \ paper / polypropylene
Accessories
3 color classification indexed
Size
A4 portrait
Specification
Plastic ring binder, insertion, replacement type
Storage Number of Sheets
500 sheets
ESCO Part Number
EA762CJ-62