Buy more than* S$200* and get FREE SHIPPING

  • Folding Clipboard

Folding Clipboard EA762DB-23

by ESCO
2.00 (1)
Item.#
03591253
Mfr.#
EA762DB-23
Package Qty.
1PC
Ship pack of
1
20.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Available to use it for various ways such as temporary binding of writing papers, documents, and voucher slips. As it is antibacterial to prevent bacteria and fungus, suitable to use it in hospital.
Size
A4
Color
Dark Blue
Material
Paste (cover) plastic sheet
Dimensions (Vetical x Horizontal x Thickness) (mm)
330x230x18
Specification
2 fold type with pen holder
ESCO Part Number
EA762DB-23
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Memo writing, (used in hard outside)
2
From Japan
On 2014-07-29 19:09:33
How to use it to clip a lot of documents, make a note of the comments and the like. Use outside to hard. Unfortunately, in such a use it seems This product is not suitable. First, the weak spring load of the clip, documents will flying in the wind. In addition, if the come embezzle, the part that has been backing and plastic cover will have been peeled off by hand sweat. Vinyl cover will have torn from the outside of the corner. This product is in the room, I think that is how to use, such as use in cases such as checking something in the document is less state are suitable. For those who use the hard is very good "clip file foaming beauty" of the Budgerigar. Now I'm using it.
This review is about item#03591253.