Buy more than* S$200* and get FREE SHIPPING

  • Folding Clipboard

Folding Clipboard EA762DB-24

by ESCO
2.00 (1)
Item.#
03591262
Mfr.#
EA762DB-24
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
Available to use it for various ways such as temporary binding of writing papers, documents, and voucher slips. As it is antibacterial to prevent bacteria and fungus, suitable to use it in hospital.
Size
A4
ESCO Part Number
EA762DB-24
Material
In other \ pasting (Table \ paper) plastic sheet
Dimensions (Vetical x Horizontal x Thickness) (mm)
330x230x18
Specification
2 fold type with pen holder
Color
DarkGreen
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Write a memo, (Use it outside for hard work)
2
From Japan
On 2014-07-29 19:09:33
How to use clip many documents and write comments etc. I use it hard outside. Unfortunately, this product does not seem suitable for such usage. First, the spring load of the clip is weak, and the document will fly with the wind. Also, when you use it in, you will peel away the part covering vinyl and cover with hand sweat. Vinyl cover will be torn from the outer corner. I think that this product is suitable for use like when checking something in the room with few documents. For those who use it hard, Sekisei's "clip file foam beauty" is very good. I am using it now.
This review is about item#03591253.