Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluorescent Pen Set

Fluorescent Pen Set EA765BS-5

by ESCO
4.50 (2)
Item.#
03595286
Mfr.#
EA765BS-5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Line Width (mm)
91x209x40 (height frontage x depth x)
Overall Length (mm)
133.9
Set Contents
Set of 5 Momoki Midoridaidaiao
Type
I will erase erase tool in the supplied
ESCO Part Number
EA765BS-5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it for each color of the employee.
5
From Japan
On 2018-04-14 17:31:27
It is beautiful with a beautiful coloring and affordability, so it is very handy.
This review is about item#3595295.
According to function
4
From Japan
On 2011-08-20 14:08:23
no problem!
This review is about item#03595277.