Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Pen Set

Fluorescent Pen Set EA765BS-7

by ESCO
4.00 (1)
Item.#
03595295
Mfr.#
EA765BS-7
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
133.9
Type
I will erase erase tool in the supplied
Line Width (mm)
(Thick) 4.0, (fine) 0.8 - 1.1
Set Contents
Set of 7 peach, yellow, green, orange, blue, brown, purple
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
According to function
4
From Japan
On 2011-08-20 14:08:23
no problem!
This review is about item#03595277.