Buy more than* S$200* and get FREE SHIPPING

  • Solar cable 600V HCV One end MC4 connector with extension cable ( black x white )

Solar cable 600V HCV One end MC4 connector with extension cable ( black x white ) HCV

3.33 (3)
Item.#
03595847
Mfr.#
HCV
Package Qty.
1Set(2PC)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance 20 degree C (M ohm-km)
2500
Insulator Outer Diameter (mm)
4.0
Conductor Construction (peice/mm)
7/0.8
Insulator Thickness (mm)
0.8
Nominal Sectional Area (mm2)
3.5
Allowable Current (A)
44
Maximum Conductor Resistance (ohm/km)(20degree c)
5.20
Test Voltage (V/1 minute)
(In water) 1500
Conductor Outer Diameter (mm)
2.4
Sheath Thickness (mm)
1.5
Final Outer Diameter (mm)
7.0
Number of Cores (C)
1
Overall Length (m)
10
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Solar panel connection
4
From Japan
On 2018-05-09 20:36:49
1. I also wanted black / white reverse thing as a product type, but there was not such a display in particular. 2. It was better if the wire thickness (sq) could also be chosen.
This review is about item#3595838.
For extension from solar panel to controller
2
From Japan
On 2017-11-29 20:40:26
I think that the attachment of the attached coupler attached is the reverse. What you received is incomprehensible because black is + and white. It is easy to understand because black becomes - and white becomes + if it is reverse.
This review is about item#3595847.
Connection with solar panel
4
From Japan
On 2015-08-22 21:08:27
The cable itself is satisfied with the conductors firmly and so. I used it to connect with the solar panel, but I wanted to connect the MC4 connector side to the panel and the non-processing side to the charge controller, so I used the reverse color of the positive and negative. It was good if there was also a reverse of positive and negative as another version.
This review is about item#03595838.