Buy more than* S$200* and get FREE SHIPPING

  • Solar cable 600V HCV One end MC4 connector with extension cable ( black x white )

Solar cable 600V HCV One end MC4 connector with extension cable ( black x white ) HCV

4.00 (1)
Item.#
03595856
Mfr.#
HCV
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
71.76 SGD
ADD TO CART
Shipped after 2017-04-07
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance 20 degree C (M ohm-km)
2500
Insulator Outer Diameter (mm)
4.0
Conductor Construction (peice/mm)
7/0.8
Insulator Thickness (mm)
0.8
Nominal Sectional Area (mm2)
3.5
Allowable Current (A)
44
Maximum Conductor Resistance (ohm/km)(20degree c)
5.20
Test Voltage (V/1 minute)
(In water) 1500
Conductor Outer Diameter (mm)
2.4
Sheath Thickness (mm)
1.5
Final Outer Diameter (mm)
7.0
Number of Cores (C)
1
Overall Length (m)
15
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connection of the solar panels
4
From Japan
On 2015-08-22 21:08:27
Cable itself are happy to do so is also solid conductor. It was used to connect to the solar panels, The MC4 connector side to the panel, I wanted to connect the non-working side to the charge controller, It was used by reversing the positive and negative of the color. It was good and there is positive and negative reverse to be a separate version.
This review is about item#03595838.