Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solar cable 600V HCV One end MC4 connector with extension cable ( black x white )

Solar cable 600V HCV One end MC4 connector with extension cable ( black x white ) HCV

3.33 (3)
Item.#
03595865
Mfr.#
HCV
Package Qty.
1Set(2PC)
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance 20 degree C (M ohm-km)
2500
Insulator Outer Diameter (mm)
4.0
Conductor Construction (peice/mm)
7/0.8
Insulator Thickness (mm)
0.8
Nominal Sectional Area (mm2)
3.5
Allowable Current (A)
44
Maximum Conductor Resistance (ohm/km)(20degree c)
5.20
Test Voltage (V/1 minute)
(In water) 1500
Conductor Outer Diameter (mm)
2.4
Sheath Thickness (mm)
1.5
Final Outer Diameter (mm)
7.0
Number of Cores (C)
1
Overall Length (m)
20
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Solar panel connection
4
From Japan
On 2018-05-09 20:36:49
1. I also wanted black / white reverse thing as a product type, but there was not such a display in particular. 2. It was better if the wire thickness (sq) could also be chosen.
This review is about item#3595838.
For extension from solar panel to controller
2
From Japan
On 2017-11-29 20:40:26
I think that the attachment of the attached coupler attached is the reverse. What you received is incomprehensible because black is + and white. It is easy to understand because black becomes - and white becomes + if it is reverse.
This review is about item#3595847.
Connection with solar panel
4
From Japan
On 2015-08-22 21:08:27
The cable itself is satisfied with the conductors firmly and so. I used it to connect with the solar panel, but I wanted to connect the MC4 connector side to the panel and the non-processing side to the charge controller, so I used the reverse color of the positive and negative. It was good if there was also a reverse of positive and negative as another version.
This review is about item#03595838.