Buy more than* S$200* and get FREE SHIPPING

  • Solar cable 600V HCV One end MC4 connector with extension cable ( black x white )

Solar cable 600V HCV One end MC4 connector with extension cable ( black x white ) HCV

3.00 (2)
Item.#
03595908
Mfr.#
HCV
Package Qty.
1Set(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance 20 degree C (M ohm-km)
2500
Insulator Outer Diameter (mm)
4.0
Conductor Construction (peice/mm)
7/0.8
Insulator Thickness (mm)
0.8
Nominal Sectional Area (mm2)
3.5
Allowable Current (A)
44
Maximum Conductor Resistance (ohm/km)(20degree c)
5.20
Test Voltage (V/1 minute)
(In water) 1500
Conductor Outer Diameter (mm)
2.4
Sheath Thickness (mm)
1.5
Final Outer Diameter (mm)
7.0
Number of Cores (C)
1
Overall Length (m)
40
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For extension from solar panel to controller
2
From Japan
On 2017-11-29 20:40:26
I think that the attachment of the attached coupler attached is the reverse. What you received is incomprehensible because black is + and white. It is easy to understand because black becomes - and white becomes + if it is reverse.
This review is about item#3595847.
Connection with solar panel
4
From Japan
On 2015-08-22 21:08:27
The cable itself is satisfied with the conductors firmly and so. I used it to connect with the solar panel, but I wanted to connect the MC4 connector side to the panel and the non-processing side to the charge controller, so I used the reverse color of the positive and negative. It was good if there was also a reverse of positive and negative as another version.
This review is about item#03595838.