Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Welding Glasses

Welding Glasses EA800BA-1

by ESCO
4.00 (4)
Item.#
03603117
Mfr.#
EA800BA-1
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
45
Lens Color
Black
Material
Polycarbonate resin
Degree of Shading
# 11 standard
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For welding work
5
From Japan
On 2018-02-16 16:03:31
For welding work, I use it for protection of my eyes. It is easy to remove because it is a glasses type.
This review is about item#3603117.
During welding operation
5
From Japan
On 2016-11-14 17:39:54
I think that it was fit and it was very good I can use with confidence
This review is about item#3603117.
Silver braze work welding
5
From Japan
On 2015-04-16 17:51:08
For the first time, we purchased silver wire welding for safety reasons. Because presbyopia is advanced, it is useful because it can be put on from the glasses. Surely it will be expensive, I thought it would be nice if there was a change to black and white when igniting a welding rod like arc welding.
This review is about item#03603117.
welding
1
From Japan
On 2013-02-15 19:04:47
Since it is not an opening-and-closing type, it is cloudy to use in cold places that is hard to use
This review is about item#03603117.