Buy more than* S$200* and get FREE SHIPPING

  • Welding Fume Respirator
  • Welding Fume Respirator
  • Welding Fume Respirator

Welding Fume Respirator EA800MJ-6

by ESCO
3.00 (1)
Item.#
03603686
Mfr.#
EA800MJ-6
Package Qty.
1PC
Ship pack of
1
14.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not available Gas, vapor, asbestos, sandblasting, paint spray, harmful vapor, unknown material, and material harmful to human body Material over maximum usage concentration, or 10 times concentration of PEL (Permissible Exposure Limit) of OSHA (Occu
Standard
N99
Purpose
Fine aerosol with without oil
Type
Neck, back of the head cliff
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2015-11-19 06:46:20
When worn, the mask itself is smell. china made by or with the crosses are concerned about the safety.
This review is about item#03603686.