Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Earplug

Earplug EA800VH-1

by ESCO
4.83 (6)
Item.#
03603896
Mfr.#
EA800VH-1
Package Qty.
1Set(10Set)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Sound Insulation Performance
33dB
Material
Foamed polymer
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Earplug
4
From Japan
On 2017-03-24 16:22:31
I think that the feeling that I put on my ear is good as an earplug. We will also purchase
This review is about item#3603896.
During sample crusher operation
5
From Japan
On 2016-11-07 10:47:45
Because Moldex 6800 Pura-Fit, the sound insulation performance is high and it is somewhat soft, so even people who are not familiar with it can use it with less discomfort and it is easy to secure the safety of workers. This product arrives in the Esco package, but I personally liked the sense of fitting of Moldex SparkPlugs also handled by Esco, so I am happy if you handle that too.
This review is about item#3603896.
Noise control classification When entering the factory
5
From Japan
On 2016-07-12 16:23:52
Conventionally, a solid earplug was rented to visitors, it was boiled after use and reused, but it took time to change to a disposable earplug, it is very convenient with a sense of cleanliness to the guests, relatively inexpensive.
This review is about item#03603896.
Machine sound reduction during inspection Purpose
5
From Japan
On 2016-05-18 15:59:48
We shifted from 3M earplugs for cost reduction purposes. In comparison, I think the sound insulation effect is equivalent, but it seems that the time until the strain returns to the original is long. In other words it will be soft and easy to handle. However, it is an acceptable range. I am careful not to deform too much when wearing it.
This review is about item#03603896.
Scraping work
5
From Japan
On 2015-09-30 13:29:11
It can be used normally
This review is about item#03603896.
Grinder work
5
From Japan
On 2013-12-28 23:19:26
Three Mee's ear plugs are softer than putting it in the back, there is no sense of oppression
This review is about item#03603896.