Buy more than* S$200* and get FREE SHIPPING

  • Grinding Goggles

Grinding Goggles EA800ZH

by ESCO
5.00 (1)
Item.#
03604325
Mfr.#
EA800ZH
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (band)
Rubber (adjustable)
Lens Diameter (phi mm)
50
ESCO Part Number
EA800ZH
Material (lens)
Polycarbonate
Lens Color
Clear
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disk grinder work
5
From Japan
On 2012-03-12 21:35:35
Previously we used a glasses type safety glass. Safety glasses of spectacle type are sufficient for drilling work such as drilling boards, but as you shave off the disk with a disc grinder etc., there are things that the fragments came in from the upper and lower gaps of the glasses, but I thought so painfully, but completely cover the eyes There is no such thing in goggles. Moreover, it is smaller than ordinary goggles and I feel that I feel like I'm wearing it, it is no different than wearing an ordinary glasses type that is extremely light. I also set the rubber loosely so it does not feel like tightening my head so it is very good.
This review is about item#03604325.