Buy more than* S$200* and get FREE SHIPPING

  • Security Camera
  • Security Camera
  • Security Camera
  • Security Camera
  • Security Camera

Security Camera SEC-TF-N060WISC

2.96 (28)
Item.#
03604703
Mfr.#
SEC-TF-N060WISC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lowest Object illuminance (Lux)
0
Light Projection Distance of Infrared
About 10m
Angle of View
60 degrees
Photographing Distance (cm)
About 20 over infinity
Resolution
640x480 or 353x288 pixels
Power
DC5V / 1A (AC adapter is used)
Caution
* microSD card is sold separately. Prepare faster than CLASS6 and the capacity of 2 ~ 32GB., * microSD card is sold separately. Prepare faster than CLASS6 and the capacity of 2 ~ 32GB.
Accessories
AC adapter power supply, CD, fixing equipment
Weight (g)
About 200
Dimension (mm)
About 120x70x68
Specification
Water proof, infrared light function.
Format
(Record) 3GP
Sensor
1/4 inch CMOS
Color Mode
When the infrared LED irradiation black-and-white
Image Correction
White balance (automatic adjustment), Iris (automatic adjustment)
Compatible Memory Cards
Micro SD card (CLASS6 more speed, 2-32GB)
Customer Reviews
5 star 5
4 star 5
3 star 8
2 star 4
1 star 6
Review Rating: 2.96
28 Customer Reviews
The reviews are automatic translation.
Security cameras inside the office inside the office
3
From Japan
On 2017-07-17 14:41:32
It hardly catches rain. Save a short distance (10 meters) movie inexpensively thought fairly (Day and night)
This review is about item#3604703.
Petit crime prevention
5
From Japan
On 2017-04-07 14:50:51
How to use is very easy. The smaller the camera is, the smaller the shooting range is, but if you use it according to the application it will be enough cost performance. Depending on how it is handled, there is a possibility of being fragile, but I think that it is good deki that can include them.
This review is about item#3604703.
Parking lot monitoring
4
From Japan
On 2017-03-01 15:20:50
It is very troublesome that you can not check the screen during recording. Moreover, since it is a single focal point, it does not reflect on how far (or does not reflect), the purchase will be one or eight games. But, the goodness of Cospa surpassing it (I understand lol, so I decided to purchase another one.
This review is about item#3604703.
Office crime prevention
5
From Japan
On 2017-01-25 17:07:31
It reflects well. I want the code to be the longest. I want the code waterproof
This review is about item#3604703.
In-store security
3
From Japan
On 2017-01-13 19:09:13
Installation, etc. is easy and good, but if the SD card is inserted / removed incorrectly the picture will disappear.
This review is about item#3604703.
To monitor in front of home
5
From Japan
On 2017-01-06 19:35:45
Cospa is too high ^ ^ Cospa is better than a poor camera so repeat it
This review is about item#3604703.
For garage security
4
From Japan
On 2016-12-20 17:02:37
I feel that the cover on the top of the camera is a little loose. It seems that even if the power cord is a little longer.
This review is about item#3604703.
As a shop front crime prevention sub camera
3
From Japan
On 2016-12-19 14:40:27
Although the recorded image is OK somehow but as expected the quality of the main body is price, it is difficult to install because the current image can not be seen. From the price it will be OK as a sub camera
This review is about item#3604703.
To the surveillance records inside and outside the building
1
From Japan
On 2016-12-19 09:10:37
It was cheap so I did not expect much, but it is a bad thing to make it much lower than expected. I plugged in a microSD card and recorded, but in order to insert / remove the microSD card I have to remove the lens cover. However, even if the microSD card is inserted, the lens cover can not be attached because it does not stick to the back completely and it protrudes a little. I am going to do the return processing, but I was surprised by the badness of making the surplus. It could be used as a dummy camera.
This review is about item#3604703.
Security camera to use before entrance
3
From Japan
On 2016-12-15 17:34:06
I have not installed yet I am thinking about ingenuity to connect easily to a personal computer.
This review is about item#3604703.