Buy more than* S$200* and get FREE SHIPPING

  • Paint Mixer

Paint Mixer EA801XB-1

by ESCO
3.33 (3)
Item.#
03604833
Mfr.#
EA801XB-1
Package Qty.
1PC
Ship pack of
1
12.53 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Steel
Blade
Fixed
Compatible Models
Chuck with drill
Hexagon Axis Shank Diameter
3/8 "
Overall Length (mm)
400
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Paint mix work
2
From Japan
On 2013-06-26 11:25:52
I think the one in the relationship of strength, but it is a small drill set portion of the shaft, but had some trouble in working with big drill.
This review is about item#03604833.
Paint stirring
5
From Japan
On 2013-06-18 16:37:41
Anyway, to inexpensive it is good, I felt good goods blurred even less.
This review is about item#03604833.
Stirring of pottery glaze attached to the rechargeable drill driver
3
From Japan
On 2013-01-25 13:43:34
Not attached snugly to the drill driver, it must be supported by hand. On the street that I thought did not work.
This review is about item#03604833.