Buy more than* S$200* and get FREE SHIPPING

  • Laptop Cooling Fan
  • Laptop Cooling Fan
  • Laptop Cooling Fan
  • Laptop Cooling Fan
  • Laptop Cooling Fan
  • Laptop Cooling Fan

Laptop Cooling Fan -

3.69 (26)
Item.#
03605035
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
* Disconnect the USB when do not use. * Use only for its intended purpose., * Disconnect the USB when do not use. * Use only for its intended purpose.
Manual
manual
USB Cable Length (cm)
50
Air Volume
70FCM
Compatible Models
17-inch or less of a laptop
Rated Voltage (V)
DC5 (USB power supply)
Power Consumption (W)
2
Color
Black
Purpose
Laptop heat dissipation, Laptop heat dissipation
Fan
Four
Current Consumption (A)
0.4
Noise Level (dB)
23
Dimensions (Width W x Depth D x Height H) (mm)
360x260x41
Power
Supply from PC USB interface
Weight (g)
550
Material
Steel
Customer Reviews
5 star 10
4 star 5
3 star 7
2 star 1
1 star 3
Review Rating: 3.69
26 Customer Reviews
The reviews are automatic translation.
For working notebook PC
3
From Japan
On 2017-09-24 19:35:21
The first one was quiet, but from a certain time the sound of the fans got bigger for a while after the power was turned on (at the time when the ear sounds smaller and the sounds start to sing) I wonder when it will be replaced. It's like a sign like Mongka The item itself is normal As the impressions of other people said, the one LED was also disappeared, but it is a thing to put a notebook PC on At the time of use it is an invisible decoration gimmick so I do not mind at all It is cheap but it works properly It is good not only for the original notebook PC but also a price that can be purchased more than one for thermal measures such as game machines
This review is about item#3605035.
One lamp has disappeared from the beginning
3
From Japan
On 2017-08-23 19:01:26
I was writing other people, but one lamp has disappeared. Because it is unbalanced and poor, how about making it as a product without lamp? Returned goods are troublesome so use as it is. For now the fans are running 4 times. The connector that can extend the USB tacho arm is convenient but because it violates the USB standard, consumption current management of the USB port becomes self-responsibility.
This review is about item#3605035.
When using a laptop computer
2
From Japan
On 2017-08-18 15:02:17
I tried buying it because it is a low price, but the sound is concerned. The surface is slippery. I think that there is a cooling effect because the wind is out, but the performance is unknown because it is not compared with other companies' products.
This review is about item#3605035.
To ps3
3
From Japan
On 2017-07-10 15:18:28
Although it is not the original use, it is used for ps3 protection. I do not understand the effect well, but it may be good. I think it's cheap.
This review is about item#03605035.
Material creation
4
From Japan
On 2017-06-29 10:08:30
I am concerned a little, but the PC's heat has fallen, so I am mostly satisfied
This review is about item#3605035.
For laptop computer
4
From Japan
On 2017-05-22 16:24:02
I dare not use any fans but I think it will be useful enough for cooling, but I hope that a little more idea is included ...
This review is about item#3605035.
I am using it to cool the notebook computer.
4
From Japan
On 2017-05-01 15:20:32
I think that the connection cable of the USB is somewhat bad and that the sound of the fan is large. Because there are four fans because it is four fans, it is not expensive as it is 1,500 yen price-wise
This review is about item#3605035.
PC work
4
From Japan
On 2016-12-18 20:23:26
The sound is quiet and can be cooled. I have not used it in the summer yet, can I expect it? In other words, I wanted on / off switch with USB attached to PC.
This review is about item#3605035.
cooling
1
From Japan
On 2016-12-04 09:02:59
Because I bought this type of product for the first time, it is not a comparison with other products, but it consumes a large amount of electricity, excessive heat generation and cooling are pretty dirty, and battery reduction is obviously early. The amount of current consumption is not written anywhere, but what is it like?
This review is about item#3605035.
Used for my laptop
5
From Japan
On 2016-10-07 20:47:28
Size, color gloss making air volume sound price perfect.
This review is about item#3605035.