Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 75mm Cup Wire Brush

75mm Cup Wire Brush EA809-2

by ESCO
4.00 (1)
Item.#
03605086
Mfr.#
EA809-2
Package Qty.
1PC
Ship pack of
1
15.67 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Screw Size
M10x1.5, M10x1.5
Maximum Speed (min-1[r. p.m])
12000, 12000
Material
(Brush) Steel Stranded wire
Outer Diameter (mm)
75, 75
Wire Diameter (phi mm)
0.3, 0.3
ESCO Part Number
EA809-2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal
4
From Japan
On 2009-01-15 10:03:20
Per Toka clothes easier expired wire, sticks it is well on the body
This review is about item#03605086.