Buy more than* S$200* and get FREE SHIPPING

  • 70mm Cup Wire Brush

70mm Cup Wire Brush EA809-22

by ESCO
5.00 (1)
Item.#
03605095
Mfr.#
EA809-22
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Size
M10x1.5
Maximum Speed (min-1[r. p.m])
12000
Wire Diameter (phi mm)
0.51
Outer Diameter (mm)
75
Trim Length (mm)
0.51
Material
(Brush) steel / oil tempered wire
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Post welding etc.
5
From Japan
On 2016-12-14 08:49:17
There is no dropout of wire than other manufacturer's items, and it has durability.
This review is about item#03605095.