Buy more than* S$200* and get FREE SHIPPING

  • 125mm Sponge Buff

125mm Sponge Buff EA809XG-2

by ESCO
5.00 (3)
Item.#
03606005
Mfr.#
EA809XG-2
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Method
Magic formula
Thickness (mm)
30
Diameter (phi mm)
125
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Paint polishing work
5
From Japan
On 2017-05-23 21:12:13
About 10 years ago I bought another company and I failed. This item is satisfied with more than the price. It is also planned to purchase.
This review is about item#3606005.
Small scratches on long-term used trucks
5
From Japan
On 2015-11-28 13:11:37
I have used it only once but there is nothing wrong. I am expecting durability.
This review is about item#03606005.
Polishing operation
5
From Japan
On 2013-07-22 09:08:16
The price is also cheap, I would like to continue purchasing. Package is also good with less garbage.
This review is about item#03606005.