Buy more than* S$200* and get FREE SHIPPING

  • Snoopy Car Mats

Snoopy Car Mats 6356-01-SM

4.00 (2)
Item.#
03606505
Mfr.#
6356-01-SM
Package Qty.
1Sheet
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Specification
Spike processing, Washable. Waterproof material
Color
Smoke
Material
100% poly vinyl chloride, (back) sliding stop spike processing
Type
Front
Dimension (mm)
450 x 600
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Prevention of dirt inside the car
4
From Japan
On 2017-07-24 10:40:52
Tiny. It was a nice product for me who love Snoopy. I think that dirt is conspicuous because the color is smoke.
This review is about item#3606505.
For private cars
4
From Japan
On 2017-01-07 18:10:02
The thickness and gloss are also good. It is cheap and my favorite. Only 3 pieces could not be purchased due to out of stock.
This review is about item#75297975.