Buy more than* S$200* and get FREE SHIPPING

  • Linear Bush Straight Type
  • Linear Bush Straight Type
  • Linear Bush Straight Type

Linear Bush Straight Type LM-8UU

3.67 (3)
Item.#
03607923
Mfr.#
LM-8UU
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Load Rating C (N)
281
Inscribed Circle Diameter (phi mm)
8(0--0.008)
Flute Width (mm)
1.1
Weight (g)
15
Overall Length (mm)
24(0--0.2)
Ball Row
4
Groove Diameter (phi mm)
14.3
Outer Diameter (phi mm)
15(0--0.011)
Material (outer cylinder)
SUJ2 equivalent
Seal
Seals on both sides
Distance of Outer Groove (mm)
17.5(0--0.2)
Standard Load Rating Co (N)
242
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Original machining jig
5
From Japan
On 2017-04-05 22:03:33
I was worried about the structure and precision because of its low price, but it did not matter at all. I will use it again.
This review is about item#3607932.
For XY table creation
1
From Japan
On 2015-01-13 08:07:07
Accuracy is satisfactory, but 4 to 5 balls jumped out just by attaching or detaching it by assembling (3 bought 8 buys). I am concerned about the quality of the Osaka soul.
This review is about item#03607923.
For homebrew 3D printers
5
From Japan
On 2014-10-22 14:35:57
I use it as a part of my original 3D printer used by an individual. I have sufficient accuracy and I would like to use it even with other workpieces. However, since lubricating oil comes out considerably at first, it is necessary to pay attention to this point.
This review is about item#03607923.