Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • No. 2x200mm Long Driver Bit

No. 2x200mm Long Driver Bit EA813-200

by ESCO
4.67 (6)
Item.#
03608927
Mfr.#
EA813-200
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Processing
Lacquer painting
Dimension (mm)
(+)#2x200mm
Type
Magnet
Material
Chromium molybdenum vanadium steel
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Conclusion of product
3
From Japan
On 2017-07-24 08:52:17
Because it is a long type it is very convenient for screw stopping in the back.
This review is about item#03608927.
Installation of machines. Screw fastening.
5
From Japan
On 2017-06-06 16:41:42
I use truss bis, I firmly screw up with the screw and I like it without play.
This review is about item#3608927.
Removal of ventilator
5
From Japan
On 2016-06-23 18:07:54
Convenient for removing the screws that do not reach with normal bits
This review is about item#03608927.
As a driving force transmission part of prototype
5
From Japan
On 2016-02-06 11:58:03
Although it is also the one of 300 mm, there is a slight deformation due to the engraving in the center, it is used after polishing for the purpose. There is no problem in the quality as the original driver bit.
This review is about item#03608927.
To disassemble the air conditioner
5
From Japan
On 2013-06-10 14:39:33
Long bit is essential for work purchase. Very inexpensive price is also very useful. Since rust is cheap, I think that I will purchase the same item again.
This review is about item#03608927.
Screw screw
5
From Japan
On 2010-01-20 12:46:58
It is handy for use in corners and narrow spaces as it is long
This review is about item#03608927.