Buy more than* S$200* and get FREE SHIPPING

  • No. 2x300mm Long Driver Bit

No. 2x300mm Long Driver Bit EA813-300

by ESCO
4.00 (2)
Item.#
03608972
Mfr.#
EA813-300
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Lacquer painting
Dimension (mm)
(+)#2x300mm
Type
Magnet
Material
Chromium molybdenum vanadium steel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Removal of ventilator
5
From Japan
On 2016-06-23 17:59:05
Use it in places that can not be reached with normal driver bits
This review is about item#03608972.
Car maintenance
3
From Japan
On 2013-10-07 22:05:32
Rust came out slightly on the surface. There was no problem in work but I wish had a material that could hardly rust if possible.
This review is about item#03608972.