Buy more than* S$200* and get FREE SHIPPING

  • 100Vx15Ax10m,  Reel With earth leakage circuit breaker

100Vx15Ax10m, Reel With earth leakage circuit breaker EA815A

by ESCO
Item.#
03611011
Mfr.#
EA815A
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCTF2.0mm2x3 heart
Allowable Current (A)
15
Weight (kg)
2.8
Cord Length (m)
10
Plug Socket Number
2
Dimension (mm)
224x145x278