Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waterproof Plug With Extension Cord

Waterproof Plug With Extension Cord EA815GW-1

by ESCO
5.00 (2)
Item.#
03612244
Mfr.#
EA815GW-1
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCT1.25mm2x2 heart
Cord Length (m)
5
Rated Voltage (V)
125(15A)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use on the veranda
5
From Japan
On 2015-06-19 15:40:52
It was supple and well organized and well made. The price is also cheap and satisfactory. Although packaged also possible for repackaging, there are also simple packaging and it is still appreciated as it becomes cheaper.
This review is about item#03612271.
It is used for outdoor night lighting.
5
From Japan
On 2009-12-07 08:20:23
Making is solid and it seems to last long and it is very good.
This review is about item#03612244.