Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Plug With Extension Cord

Waterproof Plug With Extension Cord EA815GW-2

by ESCO
5.00 (2)
Item.#
03612271
Mfr.#
EA815GW-2
Package Qty.
1PC
Ship pack of
1
33.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCT1.25mm2x2 heart
Cord Length (m)
10
Rated Voltage (V)
125(15A)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use of the veranda
5
From Japan
On 2015-06-19 15:40:52
Supple and maneuverability also made well was also firmly. Price is also cheap satisfaction. Repacking was also packaged as possible is still grateful and become even cheaper there is also simple packing.
This review is about item#03612271.
We use for outdoor night lighting.
5
From Japan
On 2009-12-07 08:20:23
Making is very good likely to last longer if you are firm.
This review is about item#03612244.