Buy more than* S$200* and get FREE SHIPPING

  • AC125V/15A ,  Extension Cord, 3-neck

AC125V/15A , Extension Cord, 3-neck EA815GZ-20

by ESCO
4.50 (2)
Item.#
03612357
Mfr.#
EA815GZ-20
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCTF2.0mm2x2 heart
Rated Voltage (V)
125(15A)
Plug Socket Shape
Direct
Plug Socket Number
3
Cord Length (m)
20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2015-01-29 21:41:01
Until now, the office used cheap type outlets purchased at home electronics mass retailers, but this time I switched to this. There is a sense of security.
This review is about item#03612366.
Securing power supply for indoor work
4
From Japan
On 2014-11-26 13:50:01
Since 5 m size items are not sold so much, I bought it here, I think that it is enough for quality, because the cord is hard, kink is hard to make, but it is a little bulky at the time of storage.
This review is about item#03612375.