Buy more than* S$200* and get FREE SHIPPING

  • AC125V/15A ,  Extension Cord, 3-neck

AC125V/15A , Extension Cord, 3-neck EA815GZ-3

by ESCO
4.50 (2)
Item.#
03612366
Mfr.#
EA815GZ-3
Package Qty.
1PC
Ship pack of
1
17.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCTF2.0mm2x2 heart
Rated Voltage (V)
125(15A)
Plug Socket Shape
90 degree
Plug Socket Number
3
Cord Length (m)
3
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For office
5
From Japan
On 2015-01-29 21:41:01
Until now, but the office was using a cheap type of outlet purchased at electronics stores, this time, we switched to this. There is a sense of security.
This review is about item#03612366.
Power ensure indoor work
4
From Japan
On 2014-11-26 13:50:01
Because those of 5m size is not so much selling was purchased in here, I think that it is sufficient with respect to quality Since the code is hard kink can be difficult, but bulky and a little at the time of storage.
This review is about item#03612375.