Buy more than* S$200* and get FREE SHIPPING

  • AC125V/15A ,  Extension Cord, 3-neck

AC125V/15A , Extension Cord, 3-neck EA815GZ-5

by ESCO
4.50 (2)
Item.#
03612375
Mfr.#
EA815GZ-5
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCTF2.0mm2x2 heart
Rated Voltage (V)
125(15A)
Plug Socket Shape
90 degree
Plug Socket Number
3
Cord Length (m)
5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2015-01-29 21:41:01
Until now, the office used cheap type outlets purchased at home electronics mass retailers, but this time I switched to this. There is a sense of security.
This review is about item#03612366.
Securing power supply for indoor work
4
From Japan
On 2014-11-26 13:50:01
Since 5 m size items are not sold so much, I bought it here, I think that it is enough for quality, because the cord is hard, kink is hard to make, but it is a little bulky at the time of storage.
This review is about item#03612375.