Buy more than* S$200* and get FREE SHIPPING

  • 125mm Felt Buff

125mm Felt Buff EA818-102

by ESCO
5.00 (2)
Item.#
03612883
Mfr.#
EA818-102
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Thickness is an aim. There is some difference each other during production process
Maximum Rotation Speed (min-1[r. p.m])
4200
Diameter (phi mm)
125
Material
(Compression, such as hair) felt
Purpose
lustrous finish
Hole Diameter (phi mm)
12.7
Thickness (mm)
About 13/15 (measured value)
ESCO Part Number
EA818-102
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
SUS circular pipe handrail inside bent part polished
5
From Japan
On 2017-10-04 15:13:05
The price was also reasonable and usability was flexible and it was useful for # 600 finishing of the inner bent part of this round pipe. We used it attached to original angle grinder, straight grinder.
This review is about item#3612883.
I am producing keys for Morse code with brass material. Brass surface can be made into a very beautiful mirror finish.
5
From Japan
On 2015-06-17 20:08:34
The surface of brass was polished with fine sandpaper until now, but it was not very beautiful with marks of paper eyes attached, but if you polish it with this buff, you can make a very beautiful mirror finish and shiny Become. After that, treat primer for metal and then apply clear lacquer to keep shiny condition. This is to prevent brass from oxidizing and color becoming worse unless the surface is protected with clear lacquer.
This review is about item#03612883.