Buy more than* S$200* and get FREE SHIPPING

  • 150mm Cloth Buff

150mm Cloth Buff EA818-111

by ESCO
5.00 (2)
Item.#
03612901
Mfr.#
EA818-111
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
4200
Diameter (phi mm)
150
Type
Soft
Hole Diameter (phi mm)
12.7
Thickness (mm)
About 13
Material
Cloth buff
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
bafu sagyou
5
From Japan
On 2018-02-01 18:23:22
taihenn yokatta mata onegaisimasu
This review is about item#3612901.
Buffing of deep rims
5
From Japan
On 2017-05-26 11:09:22
Both size and hardness were exactly good. We are happy to respond quickly.
This review is about item#3612917.