Buy more than* S$200* and get FREE SHIPPING

  • 150mm Cloth Buff

150mm Cloth Buff EA818-112

by ESCO
5.00 (1)
Item.#
03612917
Mfr.#
EA818-112
Package Qty.
1Sheet
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
4200
Diameter (phi mm)
150
Type
Felt
Hole Diameter (phi mm)
12.7
Thickness (mm)
About 13
Material
(Compression, such as hair) felt
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Buffing of deep rims
5
From Japan
On 2017-05-26 11:09:22
Both size and hardness were exactly good. We are happy to respond quickly.
This review is about item#3612917.