Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 150mm Brass Wire Wheel

150mm Brass Wire Wheel EA818-212

by ESCO
1.00 (1)
Item.#
03612987
Mfr.#
EA818-212
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
4200
Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
Material
Brass
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For finishing the key
1
From Japan
On 2016-12-23 15:41:04
Although the thickness of the wire is 0.1 φ mm, when actually measuring the thickness of the wire, it is 0.15 φ mm and it is hard and it is troubled. Can I exchange it for a real 0.1 φ object?
This review is about item#3612987.