Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electric Pencil

Electric Pencil EA818EG

by ESCO
Item.#
03613407
Mfr.#
EA818EG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Strokes (min-1 [Time/minute])
7200
Current (A)
0.2
Overall Length (mm)
140
Power (V)
120
Weight (g)
380