Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Brush Set,  3 pcs

Wire Brush Set, 3 pcs EA818GN-30

by ESCO
Item.#
03614143
Mfr.#
EA818GN-30
Package Qty.
1Set(3PCSet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brush Diameter (Phi mm)
15, 22, 4
Overall Length (mm)
44 - 47
Material
Steel
Shank Diameter (phi mm)
2.35
Shaft Diameter (phi mm)
26 - 41