Buy more than* S$200* and get FREE SHIPPING

  • 6mm 3mm Shaft Stainless Steel Wire Brush

6mm 3mm Shaft Stainless Steel Wire Brush EA819AH-11

by ESCO
4.50 (2)
Item.#
03615744
Mfr.#
EA819AH-11
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
10000
Type
Ended
Diameter (phi mm)
6
Material
Stainless
Wire Diameter (phi mm)
0.1
Height (mm)
8
Shaft Diameter (phi mm)
3