Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire Brush

Stainless Wire Brush EA819AH-12

by ESCO
Item.#
03615753
Mfr.#
EA819AH-12
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
10000
Type
Ended
Diameter (phi mm)
8
Material
Stainless
Wire Diameter (phi mm)
0.1
Height (mm)
10
Shaft Diameter (phi mm)
3
ESCO Part Number
EA819AH-12