Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Cup Brush

Stainless Cup Brush EA819AH-13

by ESCO
Item.#
03615762
Mfr.#
EA819AH-13
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
10000
Type
-End
Diameter (phi mm)
10
Material
Stainless
Wire Diameter (phi mm)
0.1
Height (mm)
10
Shaft Diameter (phi mm)
3
ESCO Part Number
EA819AH-13