Buy more than* S$200* and get FREE SHIPPING

  • 12mm 3mm Shaft Steel Wire Brush

12mm 3mm Shaft Steel Wire Brush EA819AJ-1

by ESCO
Item.#
03615823
Mfr.#
EA819AJ-1
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For grinding work, polishing work, rust removal, deburring, abrasion work, etc.
Wire Diameter (phi mm)
0.06
Overall Length (mm)
37
Maximum Speed (min-1[r. p.m])
16000
Diameter (phi mm)
12
Shaft Diameter (phi mm)
3