Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire Brush

Stainless Wire Brush EA819AJ-15

by ESCO
5.00 (2)
Item.#
03615875
Mfr.#
EA819AJ-15
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
10000
Diameter (phi mm)
22
ESCO Part Number
EA819AJ-15
Wire Diameter (phi mm)
0.1
Shaft Diameter (phi mm)
3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for cleaning ceramics alumina
5
From Japan
On 2018-06-21 17:43:27
Although it is attached to the ruther and it is used for the cleaning of the details, it is very convenient.
This review is about item#3615875.
Rust removal of seal groove
5
From Japan
On 2014-06-23 18:44:11
It is used to polish the seal groove when changing the seal of the hydraulic cylinder. It can be used until one brush hardly falls out and decreases.
This review is about item#03615875.