Buy more than* S$200* and get FREE SHIPPING

  • Brass Wire Brush

Brass Wire Brush EA819AJ-25

by ESCO
1.00 (1)
Item.#
03615945
Mfr.#
EA819AJ-25
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (min-1[r. p.m])
10000
Diameter (phi mm)
22
ESCO Part Number
EA819AJ-25
Wire Diameter (phi mm)
0.1
Shaft Diameter (phi mm)
3
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Rusting off
1
From Japan
On 2017-05-15 15:53:47
It seems that the durability has been lower than when purchasing in the past. It is considerably dangerous because the brush falls out and flying away. It is necessary to wear safety glasses etc. Immediately after it is in a state of missing teeth, we ask for improvement. It seems to be equivalent to the item of 100 yen shop.
This review is about item#3615945.